PlastiCut® Cutter for flexible hoses and plastic conduit pipes glass fibre reinforced plastic handles 185 mm

Article no.: 90 20 185
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 90 20 185
EAN / GTIN 4003773067122
Manufacturer number 90 20 185
L-Number L70010 992

Description

Description:

  • for cutting thin walled plastic pipes (conduit plastic pipes) and flexible hoses, also with fabric reinforcement, of plastic and rubber up to Ø 25 mm / 1″
  • not suitable for cutting cables
  • With opening spring and locking device

Feature:

  • Cutting capacities (diameter): Ø 25mm
  • Cutting edge length mm: Ø 25mm
  • glass fibre reinforced plastic handles
  • chrome-plated

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart